Beli distributor ups schneider indonesia di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- APC BY SCHNEIDER ELECTRIC UPS SystemDeskripsi:Standby UPS Systems help to provide backup power and power protection for individual computers. They allow the computers to run for a short time to help facilitate a controlled shut-down.atribut:
- UNSPSC: 39121011
- Input Voltage (V): 120 (AC)
- Medical Grade: No
- NEMA Plug Configuration: 5-15P
- NEMA Receptacle Configuration: (8) 5-15R
- Number of Outlets: 8
- Output Voltage (V AC): 120
- Phase: 1
- Ports: RJ45 Serial; Smart Slot; USB
- Width (inch): 7
- TRIPP LITE UPS SystemDeskripsi:Line Interactive UPS Systems help to provide nominal, conditioned 120VAC for applications in which fluctuating voltage (low/high) affects equipment operation. The units can also help provide backup power and power protection for critical equipment during power blackout conditions.atribut:
- Phase: 1
- Gulaku Gula Pasir Premium PutihDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Premium Putih
- Packaging: Bag
- Gulaku Gula Pasir KuningDeskripsi:Gula Pasir dengan merek Gulaku ini produksi nasional. Diproduksi secara alamii dari perkebunan tebu di Indonesia, menghasilkan kualitas produk yang lebih putih dan jernih. Cocok digunakan untuk semua makanan dan minuman, tersedia dalam beberapa ukuran agar dapat sesuai dengan kebutuhan.atribut:
- Type: Kuning
- Packaging: Bag
- Non Brand International Voltage ConverterDeskripsi:International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.atribut:
- UNSPSC: 39121001
- Converts (V): 110 to 220 (AC); 220 to 110 (AC)
- Enclosure Material: Black Steel
- Frequency (Hz): 50/60
- Mounting: Portable
- Standards: CE
- Temperature Rise (°C): 80
- DAYTON Three Phase TransformerDeskripsi:These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installationatribut:
- UNSPSC: 39121002
- Color: ASA 61 Gray
- Electrical Frequency (Hz): 60
- Enclosure Finish: Polymer Polyester Powder Coating
- Enclosure Material: Steel
- IP Rating: 54
- Phase - Electrical: Three
- Standards: UL Listed 1332
- Voltage Function - Transformer: Step Down; Step Up
- Winding Material - Transformer: Aluminium
- Kapal Api Kopi Bubuk Special MerahDeskripsi:Kopi bubuk dengan merk Kapal Api ini special terbuat dari biji kopi pilihan yang menghasilkan aroma kopi harum dan lebih enak. Kapal Api Special ini terdiri dari berbagai ukuran yang dapat menjadi alternatif penyajian.
- DAYTON Control TransformerDeskripsi:The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.atribut:
- UNSPSC: 39121001
- Electrical Frequency (Hz): 50; 60
- Mounting - Transformer: Foot
- Phase - Electrical: 1
- Theben Electronic TimerDeskripsi:An automatic summer/winter time changeover is included with this electronic timer, which includes a weekly program, an annual program, and an astro range.atribut:
- UNSPSC: 39121523
- Amps (A): 10
- Backup Device: Lithium Battery
- Backup Time (yr): 10
- Color: Gray
- Depth (inch): 2 3/4
- Display Height (inch): 3/4
- Enclosure: Plastic
- Height (inch): 3 1/2
- Mounting: DIN Rail
- NEMA Rating: 1
- Sanken Water Dispenser Bottom Loading (Galon Bawah)Deskripsi:Sanken HWD-C106 - Dispenser Galon Bawah terbaru, Memiliki 3 kran air panas, sedang, dan dingin serta memiliki lampu indikator yang memudahkan Anda untuk mengetahui jika air sudah siap untuk dikonsumsi, memudahkan Anda mengisi air galon tanpa perlu repot mengangkatnya. Memiliki Desain yang stylish sangat cocok disegala ruangan anda dan membuat ruangan anda menjadi lebih modern.Jumlah Kran : 3 KranHigienisBahan BerkualitasGaya Hidup SehatSuper hot 99º Celcius, cocok untuk para pecinta kopiatribut:
- Frequency (Hz): 50
Daftar Harga distributor ups schneider indonesia Terbaru April 2026
| APC BY SCHNEIDER ELECTRIC UPS System | Rp3.699.900 |
| TRIPP LITE UPS System | Rp2.499.900 |
| Gulaku Gula Pasir Premium Putih | Rp4.900 |
| Gulaku Gula Pasir Kuning | Rp4.900 |
| Non Brand International Voltage Converter | Rp729.900 |
| DAYTON Three Phase Transformer | Rp21.999.900 |
| Kapal Api Kopi Bubuk Special Merah | Rp11.900 |
| DAYTON Control Transformer | Rp999.900 |
| Theben Electronic Timer | Rp4.499.900 |
| Sanken Water Dispenser Bottom Loading (Galon Bawah) | Rp1.599.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)